Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NOCO XGC Extension Cable, In/Out, 8 Ft. - GC029

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

NOCO XGC Extension Cable, In/Out, 8 Ft. - GC029

Item #: WBB2243024

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.95 Save up to 25%
Price: $ 11.95
Product Information
Customer Review
Product Q&A
Accessories
NOCO XGC Extension Cable, In/Out, 8 Ft. - GC029

The GC030 XGC 8-Foot Extension Cable is ideal for extending the reach of the 12V input/output charging accessory that comes with all GB70s & GB150s (NOTE: It does not extend the reach of the clamps, only the 12V power source). It is also perfect for extending the distance of your XGC powered products, and making connecting and disconnecting simple. It provides higher current carrying ability over traditional connector systems, and delivers safe and reliable power with minimal voltage loss. And it's dirt, dust and water resistant for optimal performance in harsh environments.

  • Universal connector system for connecting to multiple products.
  • Higher current carrying ability than traditional connection systems.
  • Rugged connection that is dirt, dust and watertight.
  • Easily connect and disconnect from multiple devices.
  • Molded strain reliefs to relieve unwanted tension.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • WIRE SIZE16AWG
    • INPUTXGC Female
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBERGC029
    • OUTPUTXGC Male
    • DESCRIPTION8-Foot XGC In/Out Cable
    • WEIGHT LBS.32
    • FOR USE WITHGB70, GB150, Flex Regulators
    • BRANDNOCO
    • PACKAGE QUANTITY1
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!