Features:
- Compressors
- Pumps
- Conveyors
- Machine Tools
- Air Handling
- And many more
Weights & Dimensions
| Weight | 42 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6205 |
Product Details
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | C-Face Footless |
| Power Factor at Full Load | 94 |
| Degree of Protection | IP22 |
| Phase | 1 |
| Manufacturers Part Number | VEL11305 |
| Enclosure | ODP |
| Service Factor | 1.25 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Efficiency Type | Premium |
| Frame | 56C |
| Hertz | 60 Hz |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 76.2 |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 4.4/2.2 A |
| Duty | Continuous |
| Poles | 6 |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Warranty
| Warranty | 3 yr |