Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2079016

MPN #: VEL11309

Baldor-Reliance VEL11309 1HP 56C Frame 3600RPM 115/230V ODP, C-Face Footless, Premium Efficiency

Product Description
Baldor-Reliance Single Phase ODP motors are in accordance with the Small Motor Rule implemented by the Department of Energy. These motors feature copper windings, dynamically balanced rotors, ball bearings, heavy-gauge steel frames, and other industrial quality features.

Features:
  • Compressors
  • Pumps
  • Conveyors
  • Machine Tools
  • Air Handling
  • And many more
PRICE
$895.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight43
Opposite End Bearing Size6203
Drive End Bearing Size6205

Product Details

Motor RPM 60 Hertz3600 rpm
Mounting LocationC-Face Footless
Power Factor at Full Load99
Degree of ProtectionIP22
Phase1
Manufacturers Part NumberVEL11309
EnclosureODP
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 HP
Efficiency TypePremium
Frame56C
Hertz60 Hz
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency82
Nameplate RPM3450 rpm
Full Load Amps7.8/3.9 FLA
DutyContinuous
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Warranty

Warranty3 yr