Features:
- Hook on one side, loop on the other
- Straps securely attach to themselves
Model # :WBB3203481
MPN #: VEL180
Weights & Dimensions
| Length | 75 |
| Width | 3/4 in |
Product Details
| Type | Self Grip Strap |
| Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | VEL180 |