Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2078980

MPN #: VEM31108

Baldor-Reliance VEM31108 .5HP 1800RPM 56C Frame 3PH 230/460V, ODp,C-Face footless,Premium Efficiency

Product Description
Baldor-Reliance VEM31108 .5HP 1800RPM 56C Frame 3PH 230/460V, ODP, C-Face Footless, Premium Efficiency

Baldor-Reliance 3-Phase ODP motors are in accordance with the Small Motor Rule implemented by the Department of Energy. These motors feature copper windings, ball bearings, heavy duty steel and cast iron frames. Super-E® motors have NEMA Premium® Efficiency and a 3 year warranty.

Features:
  • Compressors
  • Pumps
  • Conveyors
  • Machine Tools
  • And other General Purpose 3-Phase applications
PRICE
$715.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Footless
Power Factor at Full Load78
Degree of ProtectionIP22
Phase3
Manufacturers Part NumberVEM31108
EnclosureODP
Service Factor1.25
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Efficiency TypePremium
Frame56C
Hertz60 Hz
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency78.2
Nameplate RPM1725 rpm
Full Load Amps1.6/.8 A
DutyContinuous
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Warranty

Warranty3 yr