Tennsco® 6-Tier 18 Door Ventilated Locker w/ Legs, 36"W x 18"D x 78"H, Sand, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
The Competitor Collection offers ventilation and visibility combined with strength and visual appeal. This collection, available in one through six-tier configurations, features 14 gauge perforated doors and 18 gauge backs; all other components are 16 gauge. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Single-point latch is maintenance free. 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. To build a low cost system, use one-wide starter unit and then add-on units to complete rows. Legs add 6" to height. Limited warranty of 1 year.
Note: An Adder model MUST be order with a Starter model for a complete unit.
Note: An Adder model MUST be order with a Starter model for a complete unit.
PRICE
$1,379.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 12 in |
| Inside Width | 9-1/4 in |
| Inside Depth | 16-13/16 in |
| Inside Height | 11-9/16 in |
| Weight Capacity | 75 lbs |
| Weight | 205 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Finger Pull Friction Hasp |
| Door Type | Ventilated |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | VBL6-1218-3-SND |
| Brand | Tennsco |
| Shelf Capacity | 75 lbs |
| Color | Tan |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Style | With Legs |
| Number of Doors | 6 |
| Number of Compartments | 18 |
Warranty
| Warranty | 1 yr |