- Advanced Odor Control: 3-sided diamond-shaped openings promote continuous airflow, preventing the growth of odor-causing bacteria.
- Enhanced Security: Perforated doors and sides allow for easy visual inspection of contents without compromising privacy.
- Heavy-Duty Build: Engineered for durability with a 16-gauge steel body, rugged 14-gauge steel door, and 18-gauge back panels.
- Maximum Rigidity: All-welded construction ensures the frame remains square and sturdy for years of heavy use.
Tennsco® 6-Tier 18 Door Ventilated Locker w/ Legs, 36"W x 18"D x 78"H, Medium Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco Ventilated Lockers: Professional-Grade Airflow & Strength Keep your facility fresh and organized with Tennsco Ventilated Lockers. Proudly manufactured in the USA, these lockers are designed to eliminate stale odors from damp clothing and equipment. Our specialized diamond-perf pattern ensures maximum ventilation and interior visibility for high-traffic environments.
PRICE
$1,379.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 18 in |
| Compartment Height | 12 in |
| Inside Width | 9-1/4 in |
| Inside Depth | 16-13/16 in |
| Inside Height | 11-9/16 in |
| Weight Capacity | 75 lbs |
| Weight | 205 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Finger Pull Friction Hasp |
| Door Type | Ventilated |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | VBL6-1218-3-MGY |
| Brand | Tennsco |
| Shelf Capacity | 75 lbs |
| Color | Gray |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Style | With Legs |
| Number of Doors | 6 |
| Number of Compartments | 18 |
Warranty
| Warranty | 1 yr |