Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :T9FB1969148

MPN #: VDL-121836-A-MGY

Tennsco® 2-Tier 2 Door Ventilated Locker, 12"W x 18"D x 72"H, Medium Gray, All-Welded

Product Description
Tennsco Ventilated Lockers: Professional-Grade Airflow & Strength Keep your facility fresh and organized with Tennsco Ventilated Lockers. Proudly manufactured in the USA, these lockers are designed to eliminate stale odors from damp clothing and equipment. Our specialized diamond-perf pattern ensures maximum ventilation and interior visibility for high-traffic environments.
  • Advanced Odor Control: 3-sided diamond-shaped openings promote continuous airflow, preventing the growth of odor-causing bacteria.
  • Enhanced Security: Perforated doors and sides allow for easy visual inspection of contents without compromising privacy.
  • Heavy-Duty Build: Engineered for durability with a 16-gauge steel body, rugged 14-gauge steel door, and 18-gauge back panels.
  • Maximum Rigidity: All-welded construction ensures the frame remains square and sturdy for years of heavy use.

PRICE
$509.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height72 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height33 in
Inside Width9-1/4 in
Inside Depth16-13/16 in
Inside Height34-5/16 in
Weight Capacity75 lbs
Weight78 lbs
Gauge16 ga

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed
Door TypeVentilated
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberVDL-121836-A-MGY
BrandTennsco
Shelf Capacity75 lbs
ColorGray
Tier TypeDouble Tier
Configuration1 Wide
StyleNo Legs
Number of Doors2
Number of Compartments2

Warranty

Warranty1 yr