California Umbrella Venture 11' Patio Umbrella, Black Pole, Olefin Antique Beige Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Built for those who seek excellence in performance and design, the Venture Series 11' Round Market Commercial Patio Umbrella draws inspiration from California's heritage of ambition. With its double-wall mast and zinc-plated rib hubs, this umbrella is engineered to handle the demands of commercial use, offering more than just shade-it's a tool for your business.
The Venture Series features a smooth pulley-lift with pin stop and reinforced rib joints, delivering unwavering stability even in challenging conditions. Eight fiberglass ribs and stainless-steel hardware ensure long-lasting durability, while the polished aluminum hub and housing add a touch of modern sophistication.
For those driven by purpose, the Venture Series provides the dependable, stylish shade your space demands. Wherever value and performance are essential, this umbrella is ready to perform.
Aluminum Center Post: Built with a durable 2mm wall thickness, the aluminum post provides robust support, ensuring long-lasting stability in high-traffic commercial environments.
Stainless Steel Hardware: Resistant to rust and corrosion, the stainless-steel hardware enhances the umbrella's longevity and maintains a sleek, polished appearance in all weather conditions.
Efficient Push Lift System: The simple and efficient push lift allows for effortless opening and closing, ensuring quick adjustments with minimal effort, ideal for fast-paced commercial settings.
Fiberglass Ribs: Designed for superior flexibility and strength, the heavy-duty fiberglass ribs provide stability and resistance to wind, keeping the umbrella secure even in challenging conditions.
Warranty: 1 year against defects.
The Venture Series features a smooth pulley-lift with pin stop and reinforced rib joints, delivering unwavering stability even in challenging conditions. Eight fiberglass ribs and stainless-steel hardware ensure long-lasting durability, while the polished aluminum hub and housing add a touch of modern sophistication.
For those driven by purpose, the Venture Series provides the dependable, stylish shade your space demands. Wherever value and performance are essential, this umbrella is ready to perform.
Aluminum Center Post: Built with a durable 2mm wall thickness, the aluminum post provides robust support, ensuring long-lasting stability in high-traffic commercial environments.
Stainless Steel Hardware: Resistant to rust and corrosion, the stainless-steel hardware enhances the umbrella's longevity and maintains a sleek, polished appearance in all weather conditions.
Efficient Push Lift System: The simple and efficient push lift allows for effortless opening and closing, ensuring quick adjustments with minimal effort, ideal for fast-paced commercial settings.
Fiberglass Ribs: Designed for superior flexibility and strength, the heavy-duty fiberglass ribs provide stability and resistance to wind, keeping the umbrella secure even in challenging conditions.
Warranty: 1 year against defects.
PROMOTIONAL PRICE
$279.95was $299.95
Save $20.00 (7%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 132 in |
| Height | 107 in |
| Weight | 24 lbs |
| Size | 11 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Antique Beige |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO118302-F22 |
| Collection | Venture |
| Shape | Octagon |
| Top Material | Olefin |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year |