Transform your outdoor space with this premium 11' market umbrella, offering expansive shade and vibrant style. The canopy is crafted from the highest-quality Sunbrella fabric in Air Blue, a stunning solution-dyed acrylic known for its industry-leading resistance to fading, mold, and mildew. Designed for enduring performance, the umbrella features robust fiberglass ribs that flex in the wind, preventing breakage and ensuring longevity. A sturdy, two-piece bronze aluminum pole resists rust and provides exceptional stability. The user-friendly pulley lift with a pin stop mechanism makes opening and closing the canopy smooth and effortless. A single wind vent enhances air circulation and stability on breezy days, making this umbrella the perfect blend of durability and elegance for any large patio or deck area.
California Umbrella Venture 11' Patio Umbrella, Bronze Pole, Sunbrella Air Blue
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$429.95was $459.95
Save $30.00 (7%)
1
1
Expected on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 129-1/2 in |
| Height | 107-1/16 in |
| Weight | 23 lbs |
| Size | 11 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Air Blue |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Bronze |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO118117-5410 |
| Collection | Venture |
| Shape | Octagon |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |