California Umbrella Venture 11' Patio Umbrella, Bronze Pole, Sunbrella Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Transform your outdoor space with this premium 11' market umbrella, offering expansive shade and vibrant style. The canopy is crafted from the highest-quality Sunbrella fabric in Charcoal, a stunning solution-dyed acrylic known for its industry-leading resistance to fading, mold, and mildew. Designed for enduring performance, the umbrella features robust fiberglass ribs that flex in the wind, preventing breakage and ensuring longevity. A sturdy, two-piece bronze aluminum pole resists rust and provides exceptional stability. The user-friendly pulley lift with a pin stop mechanism makes opening and closing the canopy smooth and effortless. A single wind vent enhances air circulation and stability on breezy days, making this umbrella the perfect blend of durability and elegance for any large patio or deck area.
PROMOTIONAL PRICE
$429.95was $459.95
Save $30.00 (7%)
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 129-1/2 in |
| Height | 107-1/16 in |
| Weight | 23 lbs |
| Size | 11 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Charcoal |
| Open/Close Method | Pulley |
| Tilt | No |
| Pole Color Family | Bronze |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO118117-54048 |
| Collection | Venture |
| Shape | Octagon |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |