California Umbrella Venture 7.5' Patio Umbrella, Silver Pole, Sunbrella Natural/Macaw
Write a Review
|
Questions & Answers (0)
Product Description
Add a bold, classic look to your outdoor space with this 7.5' Market Umbrella, featuring an eye-catching alternating panel design in Sunbrella Natural and Macaw. This Sunbrella performance fabric is the gold standard for durability, offering exceptional UV protection and fade resistance that keeps the vibrant macaw and clean natural panels looking sharp year after year. Built to endure the elements, the umbrella features a sleek silver anodized aluminum pole that is naturally rust-resistant and paired with flexible fiberglass ribs designed to flex during wind gusts. The user-friendly push-open pin stop system makes setup nearly instantaneous, while the single wind vent ensures steady airflow for maximum stability. It's the perfect blend of nautical style and rugged engineering for any deck or bistro table.
PRICE
$479.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87 in |
| Height | 96-1/16 in |
| Weight | 17 lbs |
| Size | 7-1/2 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Natural/Macaw |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Silver |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO758002-5404-5429-AL-BND503016 |
| Collection | Venture |
| Shape | Octagon |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |