Venture Ii® Safety Glasses 3.0 Ir Filter Lens , Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Venture II® Eyewear 3.0 IR Filter Lens, Black Frame
9.75 Base curved lens provides full side protection without distracting seams or traditional type side shields. Nose buds secure the glass and prevent slipping while providing a pillow soft fit. Fully adjustable temples - 4 size settings. Lenses provide 99% protection against harmful UVA/B/C protection. Custom imprinting available. Lenses are coated for superior scratch resistance.
9.75 Base curved lens provides full side protection without distracting seams or traditional type side shields. Nose buds secure the glass and prevent slipping while providing a pillow soft fit. Fully adjustable temples - 4 size settings. Lenses provide 99% protection against harmful UVA/B/C protection. Custom imprinting available. Lenses are coated for superior scratch resistance.
PRICE
$112.80 Sold in packages of 12 / $9.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Gold |
| Frame Color Family | Black |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | SB1860SF |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Pyramex Safety |
| Type | Welding Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | No |
| Series | Venture II |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Venture Ii® Eyewear 3.0 Ir Filter Lens |
| Frame Material | Nylon |
| Foam Padding | No |
Compliance & Certifications
| Certifications | Meets ANSI Z87.1 High Velocity Impact Standards |