California Umbrella 9' Patio Umbrella, Venture Series, Bronze Pole, Olefin Black
Write a Review
|
Questions & Answers (0)
Product Description
9' Venture Series Patio Umbrella With Bronze Finish, Aluminum 2 Piece Center Pole, Fiberglass Ribs, Push Lift With Pin Stop, With Olefin Black Fabric Canopy and Single Wind Vent. Solution Dyed Polyester Top Material. 1 year against defects and fade warranty.
PROMOTIONAL PRICE
$249.95was $279.95
Save $30.00 (11%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 108 in |
| Height | 103 in |
| Weight | 18 lbs |
| Size | 9 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Black |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Bronze |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO908117-F32 |
| Collection | Venture |
| Shape | Octagon |
| Top Material | Olefin |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year |