Outdoor Umbrellas
Most Relevant
Outdoor umbrellas provide dependable shade solutions for commercial and shared-use spaces. Designed with durable frames and weather-resistant canopies, these umbrellas are built to withstand frequent use and exposure to the elements. Available in a variety of styles including market umbrellas, cantilever umbrellas, fiberglass umbrellas, and logo umbrellas, options range in size, material, and functionality to suit different layout and coverage needs. Compatible bases, lights, and accessories help ensure stability, visibility, and long-term performance across pool areas, patios, dining spaces, and recreational settings.
Outdoor Umbrellas Accessories
Filters
Size
Height
Top Material
Tilt
Color
Open/Close Method
Market Umbrellas

Market Umbrellas provide perfect shade for outdoor areas. These umbrellas are made with strong frames and durable fabric canopies that can easily withstand the most harsh elements. With multiple sizes and types to choose from, you can find the perfect market umbrella to suit any commercial or residential area.
| Compare | Image | Umbrella Size | Height | Shape | Color | Top Material | Pole Material | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 8-1/2 ft | 94 in | Octagon | Olefin | Aluminum | as low as $159.95 Save $10.00 (6%) | Ships Same Day WB695328 | ![]() | ![]() | ![]() | ||||
![]() | 9 ft | 103 in | Octagon | Navy | Olefin | Aluminum | $249.95was $279.95 Save $30.00 (11%) | WBB2350477 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 106 in | Round | Red | Polyester | Steel | $205.95 | Ships Same Day WBB3114151 | ![]() | ![]() | ![]() | |||
![]() | 10 ft | 106 in | Octagon | Polyester | Steel | $125.95 | WBB3250106 | ![]() | ![]() | ![]() | ||||
![]() | 9 ft | 97-1/2 in | Octagon | Sunbrella Acrylic | Hardwood | $359.95 | WBB3167233 | ![]() | ![]() | ![]() | ||||
![]() | 7-1/2 ft | 96 in | Octagon | Beige | Sunbrella Acrylic | Aluminum | $349.95was $389.95 Save $40.00 (10%) | WBB2350653 | ![]() | ![]() | ![]() | |||
![]() | 9 ft | 103 in | Octagon | Olefin | Aluminum | $249.95was $279.95 Save $30.00 (11%) | WBB2350376 | ![]() | ![]() | ![]() | ||||
![]() | 11 ft | 107-1/16 in | Octagon | Polyester | Aluminum | $329.95was $359.95 Save $30.00 (8%) | WBB3231466 | ![]() | ![]() | - | ||||
![]() | 6 ft | 88 in | Octagon | Navy | Sunbrella Acrylic | Wood | $395.95 | WB250986NV | ![]() | ![]() | - | |||
![]() | 11 ft | 103 in | Octagon | Sunbrella Acrylic | Aluminum | $649.00 | WBB3205387 | ![]() | ![]() | ![]() | ||||
Showing 1-10 of 76 results
Cantilever Umbrellas

Cantilever umbrellas are a great way to provide shade without obstructing your outdoor space. These umbrellas feature a base and an adjustable shade, allowing adequate cover from the sun. Constructed from long-lasting materials, these heavy-duty cantilever umbrellas provide reliable performance and are made to last.
Fiberglass Umbrellas

Fiberglass umbrellas feature corrosion-resistant fiberglass ribs and are built to last. The heavy-duty pole construction offers long lasting durability and wear through the elements. Available in an array of colors to fit your outdoor commercial space.
Logo Umbrellas

These logo umbrellas are perfect for outdoor settings like restaurants, parks, and more. All umbrellas are built with high-quality, weather resistant materials and have sturdy bases that ensure stability. Plus, the added logo feature is an efficient way to showcase your brand identity.































