- Stand model enhances store image and provides smooth dispensing.
Venue™ Dispenser with Stand, 17-1/2 hx8 wx13 d, Clear Fullfold Control
Write a Review
|
Questions & Answers (0)
Product Description
Napkin dispensing that combines attractive design with versatility for any venue. Featuring the patented Present® System, Venue™ offers smooth, precise dispensing while offering up to 50% increased capacity. Transparent cover and faces help monitor napkin levels, and 3 innovative face designs offer versatility for different napkins and operations.
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 13 in |
| Height | 17-1/2 in |
Product Details
| Style | Dispenser w/Stand |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | H5005SCL |
| Napkin Capacity | 600 |
| Brand | San Jamar |