- Simple to use
- Sturdy, polymer-based construction for long life
- Twist-valve on hose end eliminates fluid leaks
- Double-seal design prevents leaks at the piston
- Integrated stand to prevent rolling
- Clear, 16-inch hose enables operator to see fluid
- Graduated cylinder
- Rubber grip
- Easy disassembly and cleaning
Mityvac Fluid Extractor/Dispenser with Adapter, 1.5L - MVA6852
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Color | Clear |
| Wheels | No |
| Capacity | 1.5 gal |
| Material | Plastic, Rubber |
| Handle | No |
| Description | Fluid Extractor/Dispenser with Adapter |
| Manufacturers Part Number | MVA6852 |
| Built In Drain | No |
| Brand | Mityvac |
Warranty
| Warranty | 3 yr |