Stretch Bands & Tubing
Latex Free
Brand
Length
Width
Material
Height
Type
Size
Color
Price
Related Products
"Comfort Stretch" Design Increases Patient ROM Improving range of motion and flexibility is often one of the first goals in rehabilitation treatment. A pre-stretch contraction helps patients and clients improve their flexibility; and practitioners now have an innovative tool for the job with the Thera-Band® Stretch Strap. The Stretch Strap's elastic design enables a highly effective contract-relax stretch, while the product's slight give supports a more comfortable static stretch. This functional dual purpose negates the need for static-only stretching straps. The Stretch Strap's ...
Four challenging levels. Develop strong first-step quickness and target the hard-to-isolate inner and outer thigh muscles. Start with intermediate resistance to teach and perfect resistance band skills, and then graduate to advanced and elite exercise band workouts. Padded ankle cuffs are extra-long to accommodate most users. Features: Excellent for all-over body training Great for travel Includes one 10" long latex tube with 2 padded ankle cuffs with Velcro straps Contains Latex
Add resistance to standard strength building exercises, like chest presses and squats. Offset body weight for pull-ups and tricep dips. Bands are also a great tool for increasing flexibility and range of motion. Available in seven resistance levels: extra light, light, medium, heavy, extra heavy, ultra heavy, and super heavy. Each closed loop band is 41 inches long and is made from seamless latex rubber designed to resist breakage. Width and weight of band depends on the resistance. Features: Cost-effective and space-saving all-body exercise tool Sturdy, seamless latex Great for partner ...
Versa Loops are perfect for personal training and for use in fitness clubs and home gyms. Six resistance levels for any user, whether you are an experienced athlete or just beginning fitness training. Ideal for short, limited movements. Fits comfortably around the upper and lower legs and allows users to work the hip and leg muscles. 12" diameter. Kit containing one of each resistance available, or sold in packs of 10. Now available in a smaller size. Features: Cost-effective and space-saving Adaptable, suitable for all levels of exerciser Comprehensive all-body exercise tool 6 resistance ...
Durable latex material with varying levels of flexibility and stretch. The six and fifty yard rolls come in a dispenser box and have marks on every foot to simplify cutting the right length. Single bands are precut in four foot lengths. A resistance band can be used in as a standalone workout or as an addition to various workout programs. Lower resistance bands are great for rehabilitation. Attachment handles are sold separately. If you or your clients are sensitive to allergies, please note that this PRODUCT DOES CONTAIN LATEX. Features: Available in rolls or singles. Band Width: 6" ...