Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3250995

MPN #: CV38S1HH8

Checkers™ VersaMAT® HDPE Ground Protection Mat w/Hand Holes, One Smooth Side, 3'x8',Clear

Product Description
VersaMAT® Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include (12) 4' x 8' or 3' x 8' Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Straps. Just load the Mat-Pak onto your truck bed and you're set for making a nearly 50 foot roadway to the job site, or you can make a working platform for vehicles and personnel. VersaMAT® was developed to be a more multi-functional ground protection mat for use where a user is looking for the additional benefit of a walking or standing/working surface with a heavy load capacity for construction equipment.

The clear 4' x 8' VersaMAT® Ground Protection Mat with hand holes and one smooth side, model CV48S1HH8, has the highest load barding capacity on the market, while its low-profile slip-resistant traction surface makes it ideal for pedestrian applications.

This mat is truly versatile, featuring the aggressive AlturnaMAT® tread on one side and a smooth surface on the other side. With a load capacity of 120 Tons*, the VersaMAT can also be used as a vehicle track way, vehicle parking area, or staging area for supplies and equipment.

Weighing just 86 lbs (39 kg), VersaMAT model CV48S1HH8 can be easily deployed by hand, and features hand holes for easy carrying and placing on site. VersaMAT is manufactured from 100% recycled high-density polyethylene, making it durable and resistant to all weather conditions. The translucent mat lets the sun to shine through it while in use, preventing the browning of grass – suitable for golf courses, resorts, homes and cemeteries.

VersaMAT has a flexible construction that allows the mat to follow the contours of the ground delivering a highly effective access solution on sloping or undulating ground conditions. VersaMAT can be connected together using our flat Turn-A-Links connectors to ensure a firm and secure trackway.

Features:
  • Supports loads of up to 120 Tons (dependent on sub-surface)
  • Man-deployable
  • Limited Lifetime Warranty


PRICE
$375.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width36
Weight Capacity240000
Weight67 lbs
Thickness3/4 in

Product Details

TypeHDPE Ground Protection Mat
ColorClear
Surface TextureCleat Design One Side, Smooth One Side
MaterialHigh Density Polyethylene
Package Quantity1
Manufacturers Part NumberCV38S1HH8
BrandCheckers

Warranty

WarrantyLifetime Limited yr