Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3250978

MPN #: N4572HDS

Checkers™ Mud-Traks® Fiberglass Ground Protection Mat, 45" x 72", 50 Ton Capacity, Tan

Product Description
Mud-Traks® delivers the strength, durability, and longevity needed to get through the harshest terrain and is ideal for use in the heavy construction, civil engineering, transmission, utilities, and oil & gas industries. These mats are designed as a solid composite fiberglass grid structure that channels tire load throughout the mat providing an impressive load-bearing capacity of up to 100,000 lbs. Mud-Traks® has an aggressive diamond tread surface on both sides providing optimal grip and forward motion of vehicles. The mats are off-white in color which keeps the mats cool in the heat, this means that they will minimize damage to the grass. With rope handles, the mats are easily man-deployed and connector options are available using drop-in steel bolt connectors for fast installation. Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of ± 5%.

Features:
  • Spreads the tire load over an area 15 times larger than the tire
  • The strongest and most rigid mat in the industry that men can lift
  • Stop replacing slippery, heavy, wet, rotten, broken plywood
  • Doesn't conduct electricity
  • Not affected by water, chemicals, or temperature
  • Easy to load, unload, store, and lift


PRICE
$915.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width45
Weight Capacity100000
Weight69 lbs
Thickness3/8 in

Product Details

TypeFiberglass Ground Protection Mat
ColorTan
Surface TextureCleat Design
MaterialFiberglass
Package Quantity1
Manufacturers Part NumberN4572HDS
BrandCheckers

Warranty

Warranty1 yr