Pactiv Evergreen VERSAtainer Microwavable Container, 35 oz. Capacity, White/Clear, 150/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable. Stacks/nests compactly.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2-1/2 in |
| Size | 35 oz. |
| Dimensions | 8" Dia. x 2-1/2"H in |
Product Details
| Type | Base/Lid Combo |
| Color | White |
| Capacity | 35 oz |
| Made in the USA | Yes |
| Material | Polypropylene |
| Number of Compartments | 1 |
| Package Quantity | 150 |
| Manufacturers Part Number | NC737 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Pactiv Evergreen |