Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florence

Model # :WBB2126516

MPN #: 4C06S-1PSS

Florence Versatile 4C Horizontal Mailbox 4C06S-1P, 23-1/4"H, 1 Parcel, Front Loading, Silver, USPS

Product Description
This STD-4C compliant USPS Approved Florence versatile™ parcel only mailbox unit includes 1 large parcel compartment that can be used in recessed wall-mounted mailbox applications and coordinates with the Florence 4C - 6 High Suite.

Finish off your centralized mail installation with the Florence 4C Parcel Locker. Designed to match 4C mailbox suites, this parcel locker module will accessorize a 4C mailbox installation.

Features
  • Superior strength, corrosion resistance, and exceptional durability for indoor AND outdoor installations
  • (1) 20-1/2"H parcel locker for convenient and secure parcel delivery - designed to match Florence 4C Suite 6-High mailboxes
  • USPS Approved to STD-4C regulations required for all new construction and major renovation projects
  • 4C standard mailboxes are fully-recessed for in-wall mounting. Surface-mount collar and kiosk kits are available at an additional charge.
  • USPS regulations require a minimum of one parcel locker for every ten tenant compartments and one outgoing mail slot per unit
  • Factory installed integral trim surrounds mailbox and unique MUCK (multi-unit connector kit) included for easy installation of multiple 4C mailboxes
  • Please note that this item is custom made and not returnable
PRICE
$479.95

1
1
Ships in 38 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth17 in
Height23-1/4 in
Weight28 lbs
Door High Units (Total Height)6 Door H (23-1/2")
Parcel Box Dimensions (W x D x H)12" x 15" x 20-1/2"

Product Details

Assembly RequiredNo
Lock TypeCam-Lock with Hook
TypeFront Loading Master Access
ColorSilver
StyleHorizontal, Single Column
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part Number4C06S-1PSS
Number of Parcel Boxes1
Access TypeUSPS
BrandFlorence

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction