Clearance
x

Take 15% off your entire order!

Offer applied at checkout

QuietCool Vertical Adapter VA-1422 For 3100 ES & CL Series

QuietCool Vertical Adapter VA-1422 For 3100 ES & CL Series

Item #: WBB2135074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

QuietCool Classic Whole House Fan QC CL-4700 - 120V 4700 CFM

QuietCool Classic Whole House Fan QC CL-4700 - 120V 4700 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

QuietCool Vertical Adapter VA-1422 For 3100 ES & CL Series

The QuietCool VA-1422 is used to mount a QuietCool CL-3100 or QuietCool ES-3100 to a vertical wall.

Product Details

  • Brand QuietCool
  • Manufacturers Part Number VA-1422

Weights & Dimensions

  • Width 22 in
  • Height 3 in
  • Length 14 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
QuietCool Vertical Adapter VA-1422 For 3100 ES & CL Series

QuietCool Vertical Adapter VA-1422 For 3100 ES & CL Series

Item #: WBB2135074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant