Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB1016811

MPN #: 50-1141F12V-S/MB

Lavi Industries, Vertical Fixed Sign Frame, 50-1141F12V-S/MB, 8.5" x 11", For 13' Posts, Matte Black

Product Description
Our fixed-mount sign frames for 13' retractable belt stanchions enables the setting and locking of the frames on top of a Beltrac post utilizing the grooves of the stanchions for perfect fit and ease of installation. These exclusive Beltrac frames are the best in the industry. They feature radius corners, eliminating sharp edges near your customers for safety and provides for a sleek design. Each frame includes twin clear acrylic panels designed to accept regular printed paper media. Slotted to allow easy access to media.

PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/2 in
Height12 in
Weight8 lbs

Product Details

Frame StyleSlotted
MaterialAcrylic
Package Quantity1
DescriptionVertical Fixed Sign Frame
ColorBlack
Manufacturers Part Number50-1141F12V-S/MB
BrandLavi Industries