
Price: $1,086.00
$181.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Beacon/Morris® Vertical Hydronic Unit Heater, 117600 BTU - VB144
144,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.
144,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.
Weights & Dimensions
- Width 31 in
- Fan Diameter 19-3/4 in
- Heat Spread 27 ft
- Length 31 in
- Height 15 in
- Pressure Drop ft/h20 4.32
- Condensate Pounds per Hour 157 lbs
- Weight 80 lbs
Product Details
- Outlet Velocity 1045 ft/min
- Assembly Required Assembled
- Discharge Vertical
- Input (BTU/H) 2 lb Steam 60°F Entering Air 152000 BTU/hr
- RPM 1100 rpm
- Type Hydronic Heater
- Amps High 2.3 A
- Output (BTU) Hot Water 200°F In 60°F Entering Air 117600 BTU
- Steam Final Air Temperature 123 °F
- Material Steel
- Equivalence Of Direct Radiation 633 ft²
- Voltage 120 V
- Horsepower 1/6 HP
- CFM High 2220 CFM
- Phase 1
- Brand Beacon-Morris
- Manufacturers Part Number VB144
- Water Flow 24.24 gal/min
- Hot Water Final Air Temperature 108.8 °F
- Color Family Gray
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications ETL, ETLc
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Beacon/Morris® Vertical Hydronic Unit Heater, 117600 BTU - VB144
$1086.0
- Product Information
- Customer Review
- Product Q&A
- Accessories