
Price: $1,134.00
$189.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Beacon/Morris® Vertical Hydronic Unit Heater, 132400 BTU - VB164
164,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.
164,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.
Weights & Dimensions
- Width 31 in
- Fan Diameter 19-3/4 in
- Heat Spread 28 ft
- Length 31 in
- Height 16 in
- Pressure Drop ft/h20 3.67
- Condensate Pounds per Hour 179 lbs
- Weight 80 lbs
Product Details
- Outlet Velocity 1230 ft/min
- Assembly Required Assembled
- Discharge Vertical
- Input (BTU/H) 2 lb Steam 60°F Entering Air 173000 BTU/hr
- RPM 1100 rpm
- Type Hydronic Heater
- Amps High 2.3 A
- Output (BTU) Hot Water 200°F In 60°F Entering Air 132400 BTU
- Steam Final Air Temperature 121 °F
- Material Steel
- Equivalence Of Direct Radiation 720 ft²
- Voltage 120 V
- Horsepower 1/6 HP
- CFM High 2620 CFM
- Phase 1
- Brand Beacon-Morris
- Manufacturers Part Number VB164
- Water Flow 27.29 gal/min
- Hot Water Final Air Temperature 106.6 °F
- Color Family Gray
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications ETL, ETLc
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Beacon/Morris® Vertical Hydronic Unit Heater, 132400 BTU - VB164
$1134.0
- Product Information
- Customer Review
- Product Q&A
- Accessories