Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Beacon/Morris® Vertical Hydronic Unit Heater, 254900 BTU - VB317

Beacon/Morris® Vertical Hydronic Unit Heater, 254900 BTU - VB317

Item #: WBB1591762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,154.00

$359.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 18400 BTU - HB118A

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 18400 BTU - HB118A

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 8030 BTU - HB108A

Beacon/Morris® Horizontal Hydronic Unit Heater, Serpentine Coil Style, 8030 BTU - HB108A

Beacon/Morris® Vertical Hydronic Unit Heater, 156200 BTU - VB200

Beacon/Morris® Vertical Hydronic Unit Heater, 156200 BTU - VB200

Modine Steam or Hot Water Unit Heater HSB165SB01SA, 165000 BTU

Modine Steam or Hot Water Unit Heater HSB165SB01SA, 165000 BTU

Modine Steam or Hot Water Unit Heater HSB86SB01SA, 86000 BTU

Modine Steam or Hot Water Unit Heater HSB86SB01SA, 86000 BTU

Modine Steam or Hot Water Unit Heater HSB108SB01SA, 108000 BTU

Modine Steam or Hot Water Unit Heater HSB108SB01SA, 108000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Beacon/Morris® Vertical Hydronic Unit Heater, 254900 BTU - VB317

317,000 BTU vertical hydronic unit heater, approved for water/steam commercial/industrial applications, 20 gauge steel casing, rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, coils submersion tested to 375 psi, field convertible for low outlet.

Weights & Dimensions

  • Width 40 in
  • Fan Diameter 25-1/4 in
  • Heat Spread 45 ft
  • Length 40 in
  • Height 18 in
  • Pressure Drop ft/h20 6.88
  • Condensate Pounds per Hour 345 lbs
  • Weight 138 lbs

Product Details

  • Outlet Velocity 1500 ft/min
  • Assembly Required Assembled
  • Discharge Vertical
  • Input (BTU/H) 2 lb Steam 60°F Entering Air 333400 BTU/hr
  • RPM 1140 rpm
  • Type Hydronic Heater
  • Output (BTU) Hot Water 200°F In 60°F Entering Air 254900 BTU
  • Steam Final Air Temperature 119 °F
  • Material Steel
  • Equivalence Of Direct Radiation 1390 ft²
  • Voltage 120 V
  • Horsepower 3/4 HP
  • CFM High 5210 CFM
  • Phase 1
  • Brand Beacon-Morris
  • Manufacturers Part Number VB317
  • Water Flow 35.03 gal/min
  • Hot Water Final Air Temperature 105.1 °F
  • Color Family Gray

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications ETL, ETLc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beacon/Morris® Vertical Hydronic Unit Heater, 254900 BTU - VB317

Beacon/Morris® Vertical Hydronic Unit Heater, 254900 BTU - VB317

Item #: WBB1591762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant