Features:
- 24" vertical kraft paper dispenser
- Solid steel construction
- Item comes unassembled
- Optional casters sold separately
Weights & Dimensions
| Length | 24 in |
| Width | 31 in |
| Height | 8 in |
| Max Material Width | 24 in |
| Roll Diameter | Up to 9 in |
Product Details
| Type | Mobile Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Stand |
| Applicable Materials | Kraft Paper, Poly |
| Material | Steel |
| Description | Kraft Paper Dispenser |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | EP-5960-24 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |