Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251516

MPN #: CPC-10

Vertical Plate Clamp with Chain Lifting Attachment CPC-10 1000 Lb. Cap.

Product Description

Vertical Plate Clamp with Chain Lifting Attachment 1000 Lb. Capacity Made of steel for long lasting durability. Easily lift plate material straight up in vertical positions. Lifting eye and chain provide greater versatility. Meets ASME B30.20 specifications. Color finish isBlue. Capacity is1,000 lbs. Max plate thickness is0.6". Throat depth is1-1/2". Bail opening is2-1/4". Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).

PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
209.95
Buy 3 units - 10 units
189.95Save $20.00 (10%)
Buy 11+ units
185.95Save $24.00 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight9 lbs
Throat Depth1.5 in
Max Plate Thickness0.6 in
Bail Opening2.25 in

Product Details

Assembly RequiredNo
TypePlate Clamp
MaterialSteel
ColorBlue
Manufacturers Part NumberCPC-10
BrandVestil