- Stylish condiment holder is perfect for small spaces
- Three shelves with six compartments
- Three removable dividers create larger compartments
Vertiflex VFCT-18 - Compact Condiment Organizer, 3 Shelves, 6 Compartments, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/8 in |
| Depth | 8 in |
| Height | 18 in |
| Weight | 3-1/3 lbs |
Product Details
| Material | Plastic |
| Number of Compartments | 6 |
| Description | Compact Condiment Organizer |
| Color | Black |
| Manufacturers Part Number | VFCT-18 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |