Vertiflex Products Narrow Condiment Organizer, 8 Compartments, 6"W x 19"D x 16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Narrow condiment organizer features four removable dividers to create eight compartments. Commercial-grade construction will not crack, fade or chip. Condiment organizer includes identifier decal strips.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 19 in |
| Height | 15-7/8 in |
Product Details
| Material | Plastic |
| Number of Compartments | 8 |
| Package Quantity | 1 |
| Description | Narrow Condiment Organizer |
| Color | Black |
| Manufacturers Part Number | VRTVFC1916RC |
| Dividers | 4 Removable |
| Brand | Vertiflex |