Add to list
Share
Print


Model #: WB988810
MPN #: S3-62-AA
Fully Powered Stacker S3-62-AA Adj. Forks Inside Adj. Straddle Legs
|
Questions & Answers (0)
See price in cart
Usually ships in 11 to 14 days
Fully Powered Reach Stacker lifts, lowers and moves loads in seconds
Compact 55" turning radius for tight aisles. 2 KW lift motor raises loads 17 ft./min loaded and 27 ft./min. unloaded. Travels via 0.7 KW drive motor at 3.1 mph loaded and 3.7 mph unloaded. 42"L x 6"W forks offer a 24" load center. (2) 12V / 80AH batteries offer 8 hours service per charge. Includes integral 6 amp 120V battery charger and battery gauge. Ergonomic controls include fingertip raise/lower controls, infinite forward/reverse throttle, horn, safety belly reverse button and emergency disconnect.
Forks Inside Adjustable Straddle Legs model is ideal for use with pallets. Straddle Legs are adjustable from 40" to 50" I.D. & 46" to 58" O.D. 1 Year Limited Warranty.
Dock required for Delivery.
Compact 55" turning radius for tight aisles. 2 KW lift motor raises loads 17 ft./min loaded and 27 ft./min. unloaded. Travels via 0.7 KW drive motor at 3.1 mph loaded and 3.7 mph unloaded. 42"L x 6"W forks offer a 24" load center. (2) 12V / 80AH batteries offer 8 hours service per charge. Includes integral 6 amp 120V battery charger and battery gauge. Ergonomic controls include fingertip raise/lower controls, infinite forward/reverse throttle, horn, safety belly reverse button and emergency disconnect.
Forks Inside Adjustable Straddle Legs model is ideal for use with pallets. Straddle Legs are adjustable from 40" to 50" I.D. & 46" to 58" O.D. 1 Year Limited Warranty.
Dock required for Delivery.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.