Features:
- Perfect for maintenance areas
- Large capacity for lifting heavy equipment
- Simple hand pump function
- Steel casters for maneuvering
- 90 Days limited warranty
- 48-Hour Quick ship Item
This product will be restocked by Jan 01, 2027
Weights & Dimensions
| Length | 29 in |
| Width | 10 in |
| Height | 26 in |
| Lowered Height | 2-1/2 in |
| Raised Height | 16-1/2 in |
| Weight Capacity | 15000 lbs |
| Weight | 157 lbs |
| Wheel Diameter | 3 |
| Ground Clearance | 2-1/4 in |
| Upright Height | 26 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Rigid |
| Load Wheel Material | Steel |
| Capacity | 15000 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | FORK-J-HD |
| Handle Style | Hand Pump Lever |
| Number of Wheels | 2 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days Limited Warranty (Parts) |