Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB249631

MPN #: ASP-24-3

ASP-24-3 Adjustable Height Step Stand, Carbon Steel 24"W x 36"L

Product Description
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7"H. Individual step depth is 12". First step is height adjustable from 6 to 7-1/2". Second step is adjustable from 13 to 14-1/2. 3 Step Models have a top step that is adjustable from 20" to 22-1/4"H. Steel with safety yellow powder coat finish.

PRICE
$405.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Weight Capacity500 lbs
Weight40 lbs

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps3
MaterialSteel
ColorYellow
Manufacturers Part NumberASP-24-3
BrandVestil