Features:
- Durable steel construction
- Powder coated surface for long term toughness
- DC operated for consistent power supply
- Large tires for increased traction
- 1 year limited warranty
- 48-Hour Quick ship Item
This product will be restocked by Jan 04, 2027
Weights & Dimensions
| Length | 69 in |
| Width | 32 in |
| Height | 47-1/4 in |
| Weight Capacity | 7000 lbs |
| Weight | 855 lbs |
| Ground Clearance | 3-15/16 in |
| Upright Height | 47-1/4 in |
| Wheel Diameter | Front: 14-3/4; Back 6 in |
| Travel Speed | 2.8 mph |
| Towing Capacity | 7000 lbs |
| Deck Height | 3-15/16 in |
Product Details
| Assembly Required | No |
| Motor Type | DC |
| Charger | Yes |
| Material | Steel |
| Manufacturers Part Number | E-TUG-HD-70 |
| Number of Wheels | 4 |
| Brand | Vestil |
| Power | 24V DC |
| Horsepower | 1.5 HP |
| Color | Black |
| Wheel Type | (2) Rigid; (2) Swivel |
| Load Wheel Material | Rubber |
| Capacity | 7000 |
| Voltage | 24 |
| Package Quantity | 1 |
| Handle Style | Driving Handle |
Warranty
| Warranty | 1 Year Limited Warranty (Parts) |