Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211766

MPN #: 7000123933

3M™ VHB™ 4919F Tape, 1" x 72 Yds. 25 Mil, Black - Pkg Qty 9

Product Description
3M™ VHB™ Tape 4919F is a multipurpose acrylic bonding agent made with a conformable foam core that adheres quickly and permanently to a variety of thin, lightweight, and dissimilar materials. Because of its strong holding power, it can replace rivets, welds, and screws while saving time and labor associated with traditional bonding methods, such as welding, screwing, grinding, and project cleanup. The fast and easy-to-use application offers concealed joining to give a quality outcome within a range of industries, including construction, transportation, appliance, electronics, signage, general industrial, and many more. 3M™ VHB™ Tape 4919F has high adhesion to metals, glass, paints, plastics, and plasticized vinyl enabling the pressure-sensitive adhesive to stick instantly in challenging environments where water, moisture, heat, cold, and chemicals are present. Not only does it seal tightly for long-term durability, performing in short-term use at a temperature up to 300 °F (149 °C) or long-term use withstanding up to 200 °F (93 °C) but it also has excellent plasticizer resistance. Offering high conformability and reliability, use it for decorative trim, nameplates, logos, electronic displays, panel-to-frame, and stiffener-to-panel operations. Key Specifications: Is UL Greenguard and UL Greenguard Gold Certified, contributing to LEED Credit.

Convenience Meets Extreme Bonding Power Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. Reliably bonds a variety of materials with strength and speed for permanent applications.

Recommended Applications:
  • Decorative material and trim
  • Nameplates and logos
  • Electronic displays
  • Panel to frame
  • Stiffener to panel
Dream, Design, Deliver with the 4941 Family of 3M™ VHB™ Tapes. The 4941 family of 3M™ VHB™ Tapes utilizes multi-purpose acrylic adhesive on both sides of a conformable, foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well-rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to metals, glass and other medium to high surface energy materials. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels.

Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process.

Proven Reliability from 3M™ VHB™ Tapes, 3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust.

PRICE
$3,419.55  Sold in packages of 9 / $379.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1
Thickness25
Tensile Strength25

Product Details

TypeTape
MaterialAcrylic Foam
Package Quantity9
DescriptionVHB Tape
ColorBlack
Manufacturers Part Number7000123933
GradeGeneral Purpose
Brand3M