Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211949

MPN #: 7100075331

3M™ VHB™ 4926 Tape, 1/2" x 72 Yds. 15 Mil, Gray - Pkg Qty 18

Product Description
3M™ VHB™ Tape 4926 is a double-sided tape comprised of a multi-purpose acrylic adhesive with a conformable, foam core backed on a 3 mil thick 54# densified kraft paper liner, delivering a total thickness of 15 mil (0.4 mm) when applied. This tape provides an excellent balance of strength, conformability, and adhesion to high and medium surface energy materials, making it a smooth, seamless alternative to rivets, welds, and screws. These unique attributes equip 3M™ VHB™ Tape 4926 to take on many bonding and sealing applications, including attaching metal panels to frames and stiffener attachment. Discover new ways to design thanks to the versatility, viscoelasticity, and powerful bonding potential of 3M™ VHB™ Tape 4926.

Convenience Meets Extreme Bonding Power Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications. ABS Do More - Allows for the use of thinner, lighter-weight, and dissimilar materials when compared to rivets and welds

Recommended Applications:
  • Decorative material and trim
  • Nameplates and logos
  • Electronic displays
  • Panel to frame
  • Stiffener to panel
Dream, Design, Deliver with the 4941 Family of 3M™ VHB™ Tapes The 4941 family of 3M™ VHB™ Tapes utilizes multi-purpose acrylic adhesive on both sides of a conformable, foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well-rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to metals, glass and other medium to high surface energy materials. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels.

Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process.

Proven Reliability from 3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust.

PRICE
$4,247.10  Sold in packages of 18 / $235.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width1/2
Thickness15

Product Details

TypeTape
MaterialAcrylic Foam
Package Quantity18
DescriptionVHB Tape
ColorGray
Manufacturers Part Number7100075331
GradeIndoor/Outdoor
Brand3M