Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211776

MPN #: 7000049219

3M™ VHB™ 5958FR Flame Retardant Tape, 1/2" x 36 Yds. 40 Mil, Black - Pkg Qty 18

Product Description
3M™ VHB™ Flame Retardant Tape 5958FR is a double-sided tape comprised of a multi-purpose modified acrylic adhesive with a conformable, foam core that delivers a total thickness of 40 mil (1.0 mm) when applied and requires no curing time. The advanced closed-cell acrylic technology offers secure bonding that performs on many painted and powder coated surfaces. Engineered to be strong, it can replace rivets, welds, and screws while providing faster production by eliminating the need for drilling, welding, grinding, and project cleanup. Offering seamless joining and minimal surface preparation, this easy-to-use bonding method keeps surfaces smooth and aesthetically pleasing resulting in a professional application on thin, lightweight, and dissimilar materials. It performs in applications for short-term use (up to four hours) at a temperature up to 300 °F (149 °C) or long-term use withstanding up to 200 °F (93 °C) and meets flame retardant test FAR 25.853. This tape balances strength, viscoelasticity, conformability, and adhesion to various surfaces, such as stainless steel. Flame Retardant Tape 5958FR a reliable choice to take on a variety of bonding and sealing applications in transportation, appliance, electronics, construction, signage, metalworking, and general industrial.

Convenience Meets Extreme Bonding Power, Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. Reliably bonds a variety of materials with strength and speed for permanent applications. Offers high strength, viscoelastic acrylic foam that provides unique energy absorbing and stress relaxing properties

Recommended Applications:
  • Overhead stow bins
  • Signage
  • Plastic and metal decorative trim
  • Stiffener bonding
  • Mirror mounting
  • Kick plates
Dream, Design, Deliver with the 5952 Family of 3M™ VHB™ Tapes, The 5952 family of 3M™ VHB™ Tapes utilizes modified acrylic adhesive on both sides of a very conformable, adhesive foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well-rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to high, medium and lower surface energy plastics and paints, metals and glass. Applications for this tape include bonding and sealing polycarbonate lens over LCD, signage and windows to post-painted control panels. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process.

3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long-lasting and powerful tape you can trust.

PRICE
$1,979.10  Sold in packages of 18 / $109.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2
Thickness40

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam
Package Quantity18
DescriptionVHB Tape Flame Retardant Tape
ColorBlack
Manufacturers Part Number7000049219
GradeGeneral Purpose
Brand3M