Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211773

MPN #: 7010569026

3M™ VHB™ 5962 Tape, 1/2" x 36 Yds., 62 Mil, Black - Pkg Qty 18

Product Description
3M™ VHB™ Tape 5962 is a double-sided tape comprised of a multi-purpose modified acrylic adhesive with a conformable, foam core that delivers a total thickness of 62 mil (1.6 mm) when applied and requires no curing time. The advanced closed-cell acrylic technology offers secure bonding that performs on many painted and powder coated surfaces. Engineered to be strong, it can replace rivets, welds, and screws while providing faster production by eliminating the need for drilling, welding, grinding, and project cleanup. Offering seamless joining and minimal surface preparation, this easy-to-use bonding method keeps surfaces smooth and aesthetically pleasing resulting in a professional application on thin, lightweight, and dissimilar materials. It performs in applications for short-term use (up to four hours) at a temperature up to 300°F (149°C) or long-term use withstanding up to 200°F (93°C). This tape balances strength, viscoelasticity, conformability, and adhesion to various surfaces, such as stainless steel. These attributes make 3M™ VHB™ Tape 5962 a reliable choice to take on a variety of bonding and sealing applications in transportation, appliance, electronics, construction, signage, and general industrial. Discover the many ways to apply the powerful bonding potential of 3M™ VHB™ Tape 5962. Convenience Meets Extreme Bonding Power 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminum, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. This bonding tape provide excellent shear strength, conformability, surface adhesion and temperature resistance. It is commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. It reliably bonds a variety of materials with strength and speed for permanent applications.

Recommended Applications:
  • Decorative material and trim
  • Nameplates and logos
  • Electronic displays
  • Panel to frame
  • Stiffener to panel
Dream, Design, Deliver with the 5952 Family of 3M™ VHB™ Tapes The 5952 family of 3M™ VHB™ Tapes utilizes modified acrylic adhesive on both sides of a very conformable, adhesive foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well-rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to high, medium and lower surface energy plastics and paints, metals and glass. Applications for this tape include bonding and sealing polycarbonate lens over LCD, signage and windows to post-painted control panels. An Unconventional Foam Tape 3M™ VHB™ Tapes were invented in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance.

PRICE
$2,447.10  Sold in packages of 18 / $135.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2
Thickness62

Product Details

TypeTape
MaterialAcrylic Foam
Package Quantity18
DescriptionVHB Tape
ColorBlack
Manufacturers Part Number7010569026
GradeIndoor/Outdoor
Brand3M