Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211930

MPN #: 7010312369

3M™ VHB™ Tape 4949, 1/4" in x 36 Yds., 45 Mil, Black - Pkg Qty 36

Product Description
3M™ VHB™ Tape 4949 is a black, double-sided tape made of a general-purpose acrylic adhesive and a firm, foam core that delivers a total thickness of 45 mil (1.1 mm) when applied and requires no time for curing. Designed to bond a variety of high surface energy (HSE) substrates, this easy-to-use method can help increase productivity by eliminating steps, such as drilling, welding, and other finishing work. Because of its high-strength performance, the tape bonds thin, dissimilar, and lightweight materials while offering a smooth and seamless alternative to using rivets, welds, fasteners, and screws. The advanced closed-cell acrylic technology provides secure bonding that protects against water and seals tightly. It performs in applications for short-term use at a temperature up to 300 °F (149 °C) or long-term use withstanding up to 200 °F (93 °C). This tape offers an excellent balance of strength, viscoelasticity, and adhesion, making it a powerful bonding solution across numerous industries, including window and door assembly, signage, electronics, construction, and general industrial. Explore the versatility and durability of 3M™ VHB™ Tape 4949 for your next operation. Convenience Meets Extreme Bonding Power. Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of high surface energy (HSE) substrates, including aluminum, stainless steel, galvanized steel, composites, acrylic, polycarbonate and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, surface adhesion, durability and temperature resistance. Applications for this tape include stiffener bonding and panel and trim attachment.

Recommended Applications:
  • Decorative material and trim
  • Nameplates and logos
  • Panel to frame
  • Stiffener to panel
  • Excellent Bonding And Sealing: Featuring closed-cell acrylic chemistry, which creates a tight seal against water and moisture
Dream, Design, Deliver with the 4950 Family of 3M™ VHB™ Tapes 3M™ VHB™ Tape 4949 is in the 4950 family of 3M™ VHB™ Tapes. This family of 3M™ VHB™ Tapes utilize a general purpose adhesive on both sides of a firm type foam core. It is specifically designed for good adhesion to metals, glass and other high surface energy materials. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. An Unconventional Foam Tape. We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.
PRICE
$3,274.20  Sold in packages of 36 / $90.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/4
Thickness45

Product Details

TypeTape
MaterialAcrylic Foam
Package Quantity36
DescriptionVHB Tape
ColorBlack
Manufacturers Part Number7010312369
GradeIndoor/Outdoor
Brand3M