Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VHT

Model # :WBB659166

MPN #: SP671

Vht High Temperature Roll Bar & Chassis Paint Satin Black 11 Oz. Aerosol - SP671 - Pkg Qty 6

Product Description
VHT Roll Bar & Chassis Paint is a one step epoxy coating that does not require primer. It gives the appearance of a tough baked-on finish that is chemical, corrosion, rust and salt resistant.

Features

  • EZ Touch™ Conical Nozzle
  • Self Priming Durable Finish
  • All Weather Rust and Corrosion Resistant
  • Ceramic Resins Resist Heat Up To 250° F
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For Roll And Nerf Bars/Frame And Suspension
PRICE
$94.50  Sold in packages of 6 / $15.75 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz

Product Details

TypeEnamel
Size TypeAerosol
FinishSatin
Package Quantity6
DescriptionRoll Bar/Chassis Paint
ColorBlack
Manufacturers Part NumberSP671
BrandVHT