Rust-Oleum 1600 System Epoxy Rebar, 16 oz. Aerosol Can - 261937 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum 1600 System Epoxy Rebar, 16 oz. Aerosol Can - 261937
A one-step, direct-to-metal rebar epoxy aerosol which prevents rust and metal stains in concrete. Excellent corrosion and chemical resistance. Ideal for the touch-up of rebar coating on the job site
A one-step, direct-to-metal rebar epoxy aerosol which prevents rust and metal stains in concrete. Excellent corrosion and chemical resistance. Ideal for the touch-up of rebar coating on the job site
PRICE
$81.00 Sold in packages of 6 / $13.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 12 oz. |
| Size | 16 oz |
Product Details
| Style | Industrial Choice |
| Type | Epoxy Rebar |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | 1600 System |
| Color | Green Rebar |
| Manufacturers Part Number | 261937 |
| Brand | Rust-Oleum |