Vibco Pneumatic Piston Vibrator - 55-1-1/4S
|
Questions & Answers (0)
Product Description
55 Series Silent air cushioned piston vibrators, one piece cast iron design. 80 PSI max operating pressure. 4200 VPM, 9 CFM. Piston style vibrators must have filter regulator and lubricator for proper operation.
PRICE
$279.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2.5 in |
| Height | 5.625 in |
| Dimension F | 0.875 in |
| Dimension C | 0.5 in |
| Dimension A | 4.5 in |
| Max Weight Material in Bin | 200-400 lbs |
Product Details
| CFM @ 60 PSI | 7 CFM |
| CFM @ 40 PSI | 5 CFM |
| Series | Model 55 |
| Speed VPM @ 40 PSI | 2400 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 9 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 3300 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 4200 |
| Manufacturers Part Number | 55-1-1/4S |
| Inlet | 1/4-NPT |
| Brand | Vibco Vibrators |