Vibco Pneumatic Piston Vibrator - 50-1S
Write a Review
|
Questions & Answers (0)
Product Description
50 series Pneumatic Piston Vibrator, Silent air cushioned style. Nominal 1" dia. piston. Three piece steel construction. 6500 vibrations per minute (VPM) @ 80 psi (max. operating pressure). 5 CFM. All piston style vibrators must have a Filter-Regulator and Lubricator for proper operation.
PRICE
$259.95
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2 in |
| Height | 4.5625 in |
| Dimension F | 0.625 in |
| Dimension C | 0.5 in |
| Dimension A | 3.5 in |
| Dimension S | 0.1875 in |
| Max Weight Material in Bin | 100-200 lbs |
Product Details
| CFM @ 60 PSI | 4 CFM |
| CFM @ 40 PSI | 3.5 CFM |
| Series | Model 50 |
| Speed VPM @ 40 PSI | 3900 |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 5 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 5400 |
| Material | Steel Foot Mount |
| Speed VPM @ 80 PSI | 6500 |
| Manufacturers Part Number | 50-1S |
| Inlet | 1/8-NPT |
| Brand | Vibco Vibrators |