Vibco Silent Pneumatic Turbine Vibrator - FBS-100
Write a Review
|
Questions & Answers (0)
Product Description
FBS series Silent Turbine Vibrator, speed 15000 VPM, 5 CFM, at 60 PSI, with 30 lbs of force, built in exhaust muffler. Factory recommended filter regulator for optimum performance.
PRICE
$195.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.625 in |
| Width | 3.25 in |
| Height | 2 in |
| Dimension F | 0.3125 in |
| Dimension C | 0.3125 in |
| Dimension A | 2.625 in |
| Dimension S | 1 in |
| Dimension G | 1.125 in |
| Force Weight | 30 lbs |
Product Details
| CFM @ 60 PSI | 5 CFM |
| Series | FBS |
| Adjustable Speed Option | Yes |
| SpeedVPM @ 60 PSI | 15000 |
| Material | Aluminum Flange Mount |
| Manufacturers Part Number | FBS-100 |
| Inlet | 1/8-NPT |
| Force Newtons | 133 N |
| Decibels | 66 |
| Brand | Vibco Vibrators |