Vibco Silent Pneumatic Turbine Vibrator - BBS-160
Write a Review
|
Questions & Answers (0)
Product Description
BBS series are dual mount Silent Turbine Vibrators, designed for applications requiring small to medium amounts of vibration. No lubrication required. Threaded exhaust port allows for porting air to remote location if necessary. 80 PSI max. operating pressure, 9000 VPM, at 7 CFM, with 160 lbs of force. 67 dB. A filter regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.
PRICE
$205.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4.125 in |
| Height | 2.5625 in |
| Dimension F | 0.3125 in |
| Dimension C | 0.375 in |
| Dimension A | 3.5625 in |
| Dimension S | 1.25 in |
| Dimension G | 1.75 in |
| Force Weight | 160 lbs |
| Max Weight Material in Bin | 1600 lbs |
Product Details
| CFM @ 60 PSI | 5 CFM |
| Series | BBS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 7 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 5500 |
| Material | Cast Iron Threaded Exhaust |
| Speed VPM @ 80 PSI | 9000 |
| Manufacturers Part Number | BBS-160 |
| Inlet | 1/4-NPT |
| Force Newtons | 712 N |
| Decibels | 67 |
| Brand | Vibco Vibrators |