Vibco Silent Pneumatic Turbine Vibrator - FBS-160
Write a Review
|
Questions & Answers (0)
Product Description
FBS series Silent Turbine Vibrator, speed 13000 VPM, 7 CFM, at 80 PSI, with 225 lbs of force, built in exhaust muffler. No lubrication required. Factory recommended filter regulator for optimum performance.
PRICE
$215.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4.125 in |
| Height | 2.5625 in |
| Dimension F | 0.3125 in |
| Dimension C | 0.375 in |
| Dimension A | 3.5625 in |
| Dimension S | 1.25 in |
| Dimension G | 1.75 in |
| Force Weight | 225 lbs |
Product Details
| CFM @ 60 PSI | 6 CFM |
| Series | FBS |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 7 CFM |
| SpeedVPM @ 60 PSI | 10500 |
| Material | Aluminum Flange Mount |
| Speed VPM @ 80 PSI | 13000 |
| Manufacturers Part Number | FBS-160 |
| Inlet | 1/4-NPT |
| Force Newtons | 1001 N |
| Decibels | 68 |
| Brand | Vibco Vibrators |