Vibco Silent Pneumatic Turbine Vibrator - MLTSS-320
Write a Review
|
Questions & Answers (0)
Product Description
MLT Series - Millennium Silent Turbine Vibrator for Sanitary Food and Pharmaceutical Applications. 303 Stainless Steel Construction. Threaded exhaust port. 6800 VPM, 10 CFM, @ 80 PSI, with 600 lbs. of force, and operates at 72 dB. Continuous Duty Rated. No lubrication required. A filter-regulator is recommended for optimum life & performance. Exhaust mufflers are available for quieter operation.
PRICE
$859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 6 in |
| Height | 4.25 in |
| Dimension C | 0.5 in |
| Dimension A | 5 in |
| Dimension G | 2.8125 in |
| Dimension R | 2 in |
| Force Weight | 600 lbs |
| Max Weight Material in Bin | 6000 lbs |
Product Details
| CFM @ 60 PSI | 9 CFM |
| Series | MLT |
| Adjustable Speed Option | Yes |
| CFM @ 80 PSI | 10 CFM |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 5500 |
| Outlet | 1/2" NPT |
| Material | Stainless Steel Foot Mount |
| Speed VPM @ 80 PSI | 6800 |
| Manufacturers Part Number | MLTSS-320 |
| Inlet | 3/8-NPT |
| Force Newtons | 2669 N |
| Decibels | 70 |
| Brand | Vibco Vibrators |