Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibco Vibrators

Model # :WBB261193

MPN #: VS-100

Vibco Silent Pneumatic Turbine Vibrator - VS-100

Product Description
VS series Silent Pneumatic Turbine Vibrator. Built in exhaust muffler. Aluminum housing standard (Cast Iron available). 12,000 VPM, 4 CFM, @ 60 PSI, with 20 lbs. of force. 66 dB. No lubrication required. Factory recommends filter-regulator for optimum life & performance.

PRICE
$225.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
225.95
Buy 4+ units
215.95Save $10.00 (4%)
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.875 in
Width1.875 in
Height2 in
Dimension F0.375 in
Dimension C0.25 in
Dimension A3 in
Dimension G1.6875 in
Dimension R0.75 in
Force Weight20 lbs
Max Weight Material in Bin200 lbs

Product Details

CFM @ 60 PSI4 CFM
SeriesVS
Adjustable Speed OptionYes
SpeedVPM @ 60 PSI12000
MaterialCast Iron Foot Mount
Manufacturers Part NumberVS-100
Inlet1/8-NPT
Force Newtons89 N
Decibels66
BrandVibco Vibrators