Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB831448

MPN #: 351-15-15-M4-ES-55

Vibration Mount, 1 Tapped Hole, 1 Threaded Stud, .59" Dia, 15mm H, M4 x .7 Thread

Product Description
Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

PRICE
$1.62

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15 mm
Weight Capacity200 Ft. Lbs. lb-ft
Spring Rate35 Ft. Lbs./In.
Stud Length0.39 in
Load Capacity Range100 - 250 Ft. Lbs. lb-ft
ThreadM4 x 0.7 in
Max Travel2.5mm
Unit of MeasurementMetric
Base Diameter0.59 in

Product Details

Body Mount MaterialNatural rubber (NR), Vulcanized
ColorBlack
Durometer55
Country of OriginImport
Insert MaterialSteel, Zinc Plated, Blue Passivated, Molded In
Manufacturers Part Number351-15-15-M4-ES-55
Cover Plate MaterialSteel, Zinc Plated, Blue Passivated, Molded In
BrandJ.W. Winco